0 items

DXV Rem® Thermostatic Valve Trim

DD35100510

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop
  • Cast brass valve body with built-in check stops
  • Ceramic disc valve cartridge
  • Wax thermostatic unit permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Rem®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Brass
Trim Only
Yes
Valve Size
3/4 in
WaterSense Labeled
No
Width
6-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday