0 items

DXV Landfair® Thermostatic Valve Trim with Single Cross Handle

DD35107514

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Cast brass valve body with built-in check stops
  • Ceramic disc valve cartridge
  • Includes porcelain and metal handle buttons
  • Wax thermostatic unit permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Landfair®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Cast Brass
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/16 in
Material
Cast Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday