0 items

DXV Percy® Thermostatic Valve Trim with Single Lever Handle

DD35105510

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop
  • Cast brass valve body with built-in check stops
  • Ceramic disc valve cartridge
  • Includes concealed mounting hardware
  • Wax thermostatic unit permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Percy®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Cast Brass
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/4 in
Material
Cast Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
WaterSense Labeled
No
Width
7-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday