0 items

DXV Ashbee™ Toilet Paper Holder

DD35101230

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting with no exposed set screws
  • Includes assembly hardware
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ashbee™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday