0 items

DXV Landfair® Toilet Paper Holder

DD35107230

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting with no exposed set screws
  • Includes assembly hardware
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Landfair®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
Height
4-5/16 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
5-5/16 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday