0 items

DXV Modulus™ Toilet Paper Holder

DD35120230

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes assembly hardware
  • Modern and sleek silhouette
  • Solid Brass Construction for durability & long life

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Modulus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Brass
Width
7-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday