0 items

DXV Landfair® Towel Ring

DD35107190

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting
  • Includes assembly hardware
  • Pivot hook allows for hook flush or out from wall
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Landfair®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday