2.5 gpm Pressure Balancing Tub and Shower Valve Trim with Single Lever Handle in Legacy Bronze
This product has been replaced by
Manufacturer Part #TU353500.278
Townsend® 2.5 gpm Pressure Balancing Tub and Shower Valve Trim with Single Lever Handle in Legacy Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3.000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with R110 series pressure balance valves
- Includes brass wall escutcheon
- Trim only
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- R110 Series Pressure Balance Valves
- Built-In Grinder:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 3-1/2 in
- Faucet Height:
- 7-1/2 in
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No