Townsend® Escutcheon Plate Only in Polished Chrome

Part #A7353101P002  |  Item #7148418  |  Manufacturer Part #7353101P.002

$ 26.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with Townsend® single-handle bathroom faucet
  • Metal construction

Specifications

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Townsend®

Color Finish: Polished Chrome

Color Finish Category: Chromes

FM Approved: No

Faucet Part Type: Escutcheon

GSA Approved: No

Hardware Included: No

Height: 3/8 in

IAPMO Listed: No

Length: 6-5/16 in

NSF Certified: No

UL Listed: No