Trip Lever in Polished Chrome
Townsend® Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Die cast zinc handle
- Brass arm
- Left hand trip lever for use with One-Piece Townsend Vormax Toilet
- Kit consists of lever, nut & arm
- Specify finish when ordering
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Product Type:
- Accessory
- Style:
- Traditional
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- Weight:
- 0.42 lb