Vanity Drawer Pull in Polished Chrome for 9036.030.475 Vanity

You last purchased this on
 
American Standard

Townsend Vanity Drawer Pull in Polished Chrome for 9036.030.475 Vanity

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Townsend Vanity Drawer Pull in Polished Chrome for 9036.030.475 Vanity

  • Fast #
  • Part #A7760000002
  • Item #7492201
  • Manufacturer Part #7760000.002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in chrome and brushed nickel
  • Drawer pulls for 30" (762mm) vanity
  • For use with Townsend washstand/vanity
  • Part of the coordinated Townsend collection
  • Washstand/vanity sold separately
  • Durable metal construction for durability and long-life
  • Easy to install
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
9036.030.475
Built-In Grinder:
No
Collection:
Townsend
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Pull
Height:
1 in
IAPMO Listed -:
No
Length:
12-5/8 in
Material:
Brass, Metal
NSF Certified:
Yes
Origin:
Global
Product Type:
Drawer Pull
Weight:
2 lb
Width:
4-3/8 in