DXV
Townsend® Washstand Towel Bar in Polished Chrome
Part #A3749000002 | Item #7492260 | Manufacturer Part #3749000.002
Product Details
- Supplied with mounting kit
- Design coordinates with Townsend® Collection
- Towel bar for 30" (762mm) washstand
- Requires towel bar (sold separately)
- Above counter and under counter sinks require quartz top (sold separately)
Documents
Specifications
ADA Compliant: No
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Townsend®
Color Finish: Polished Chrome
Color Finish Category: Chromes
GSA Approved: No
Hardware Included: No
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: No