DXV Traditional® 5-Function Hand Shower

DD35107781

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five spray functions with function change by simply turning the edge of face plate
  • Hose connection: 1/2"-14 NPSM
  • Includes flow restrictor
  • Maximum handshower flow rate: 2.0 gpm (7.6 Lpm)

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
No
NSF Certified
No
Showerhead Function
5
Type
Handshower Set
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday