DXV Traditional Five Lever Handle Floor Mount Filler in Platinum Nickel Trim Only

DD35101950150

Manufacturer Part #: D35101950.150

Color/Finish

(Pricing is for Platinum Nickel)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
6 in
Collection
Traditional
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Faucet Type
Tub Faucet
GSA Approved
No
Hand Shower Flow Rate
2.0
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Five Handle
Spout Reach
11-5/8 in
Trim Only
Yes
Tub Spout Reach
11-5/8 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday