0 items

DXV Fitzgerald® Trip Lever

D7381345200

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fitzgerald®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
Height
4/5 in
IAPMO Listed
No
Length
4-9/20 in
WaterSense Labeled
No
Width
3-17/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday