DXV Victorian® Bar Faucet with Single Lever Handle

DD35402400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valve cartridge
  • Maximum flow rate: 1.8 gpm (6.8 Lpm)
  • Spout swivels at 360°
  • Swivel spout: 5-1/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Victorian®
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
10-3/4 in
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
Handle Type
Lever
Height
10-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
7-15/32 in
Spout Reach
5-1/2 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday