0 items

DXV Modulus™ Wall Mount Tub Filler

DD35120981

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.8 gpm (6.8 L/min) maximum flow rate single function hand shower
  • CEC Certified
  • Concealed mounting for a seamless aesthetic
  • Durable forged brass construction to last a lifetime
  • Includes double check valves
  • Rough-in valve sold separately

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Modulus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Brass
Height
3-3/4 in
IAPMO Listed
No
Material
Forged Brass
NSF Certified
No
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No
Width
15-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday