0 items

DXV Lyndon® Wall Tub Spout

DD35109760

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass
  • Includes 1/2" NPA adapter for 1/2" or 3/4" installations

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Lyndon®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Brass
NSF Certified
No
Spout Reach
9 in
WaterSense Labeled
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday