0 items

DXV Randall® Wall Valve Trim with Single Lever Handle

DD35102700

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass shower valve
  • Controls on/off and volume functions for a single shower component in a shower system

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Randall®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in, 3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday