38322 x 15-1/4 in. Rectangular Undermount Bathroom Sink in Canvas White
Webster® 38322 x 15-1/4 in. Rectangular Undermount Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Front overflow
- Unglazed rim
- Vitreous china
- Supplied with mounting kit and template
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Webster®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 21-1/4 in
- Drain Location:
- Front
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 12-1/4 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 12-1/8 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Size:
- 21-1/4 in x 15-1/4 in
- Width:
- 15-1/4 in