24 x 19-11/16 in. Rectangular Pedestal Bathroom Sink in Canvas White
Wyatt® 24 x 19-11/16 in. Rectangular Pedestal Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Transitional design with refined lines and controlled contours
- Made in Turkey
- Fine fire clay construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Wyatt®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 24 in
- Drain Location:
- Rear Center
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 7-15/16 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-5/16 in x 12 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Size:
- 24 in x 19-11/16 in
- Vessel Only:
- Yes
- Width:
- 19-11/16 in