D20010008 Lavatory in Polished Chrome Console Leg

You last purchased this on
 
DXV

Wyatt® D20010008 Lavatory in Polished Chrome Console Leg

This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Wyatt® D20010008 Lavatory in Polished Chrome Console Leg

  • Fast #
  • Part #DD21460024002
  • Item #4738890
  • Manufacturer Part #D21460024.002
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable period styled levelings
  • Metal console table with functional side towel bars and tempered glass shelf
  • Requires Certification

Specifications

ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
D20010008
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Wyatt®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/2 in
EPA Compliant:
No
Height:
35-5/8 in
IAPMO Listed -:
No
Length:
24 in
Material:
Metal
NSF Certified:
Yes
Size:
19-11/16 in x 24 in
Toilet Bowl Length:
19-11/16 in
WaterSense Labeled:
No
Width:
19-11/16 in