9-1/4 x 10-1/2 in. Stainless Steel Cleaner Wipes 6-Pack

You last purchased this on
 
Essendant

Scrubs® 9-1/4 x 10-1/2 in. Stainless Steel Cleaner Wipes 6-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essendant

Scrubs® 9-1/4 x 10-1/2 in. Stainless Steel Cleaner Wipes 6-Pack

  • Fast #
  • Part #ITW91930CT
  • Item #4483748
  • Manufacturer Part #DYM 91930
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Surface can be polished with clean, dry cloth for higher gloss
  • NSF®Registered and NSF® - Nonfood Compounds Program Listed C1, #136478
  • Convenient one-step program
  • Wipe Dimensions: 9.75" x 10.5"
  • Use On: Stainless steel, chrome, brass, copper, and aluminum
  • Removes:Spot Marks, Film, Fingerprints, Water Marks, Grease
  • Requires Certification

Specifications

Application:
Aluminum, Chrome, Stainless Steel
Collection:
Scrubs®
Color Finish Name:
Grey, White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
7-1/2 in
Length:
4-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 6
Product Type:
Wiper
Size:
30 ct
Width:
4-1/2 in