10 x 12 in. Hand Cleaner Towel in Blue (Container of 72 Towels, 6 Containers per Case)

You last purchased this on
 
Dymon

SCRUBS® Rough Touch® 10 x 12 in. Hand Cleaner Towel in Blue (Container of 72 Towels, 6 Containers per Case)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dymon

SCRUBS® Rough Touch® 10 x 12 in. Hand Cleaner Towel in Blue (Container of 72 Towels, 6 Containers per Case)

  • Fast #
  • Part #ITW42272CT
  • Item #7460397
  • Manufacturer Part #42272
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The clean, citrus-scented formula loosens and dissolves industrial soils while leaving hands free from dryness and irritation
  • The Rough Touch® blue towel locks in soil to prevent it from transferring back onto hands and surfaces
  • Combine an advanced cleaning formula with a strong, dual-textured towel to thoroughly clean hands and surfaces
  • Remove: Dirt, Tar, Oils, Grease, Paints, Adhesives, Epoxies, Caulks, Inks and Dyes, Urethanes, Lubricants, “Icky-PIC”, Cable Jelly, Asphalt
  • Towel Size: 10 x 12"
  • No soap or water needed
  • Hands are left feeling clean with no sticky residue and no rinsing required
  • Requires Certification

Specifications

Application:
Grease, Oil, Paint, Sealants
Collection:
SCRUBS® Rough Touch®
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12 in
Package Quantity:
Container of 72 Towels, 6 Containers per Case
Product Type:
Towel
Width:
10 in