11000 RPM Pistol Grip Disc Sander

Part #D50321  |  Item #7920322  |  Manufacturer Part #50321

$ 619.00 EACH

RPM:

11000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Model includes 50267 Disc Pad Assembly for slotted center-hole abrasive discs. Gearless motor for reduced maintenance and downtime.
  • Governor-controlled to maintain RPM under heavy load.
  • Removable side handle.

Specifications

CE Approved: Yes

Decibel Rating dB : 76 dB

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 5-5/8 in

Horsepower: 7/10 hp

Length: 6-5/8 in

Origin: Domestic

Portable: No

Product Type: Hand Tool

RPM: 11000

UL Listed: No

Weight: 2.87

Width: 6-1/2 in