13000 RPM Detail Sander

Part #D57900  |  Item #7920308  |  Manufacturer Part #57900

$ 500.00 EACH

RPM:

13000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Detail sander includes triangular and tear-drop hook-face pads; also includes 94407 Flow-Control Dynaswivel.
  • Excellent for cleaning wood edges and corners. Ideal for use on furniture, shutters, moldings, door jambs, metal parts and much more.
  • Features 1/32" dia. orbital action for superior finishes. Handle is offset 7 Degree for greater operator comfort and control.
  • Uses hook-face and PSA (adhesive-backed) coated, non-woven nylon and sponge abrasives.

Specifications

CE Approved: Yes

Decibel Rating dB : 65 dB

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 3-3/4 in

Horsepower: 3/25 hp

Length: 9 in

Origin: Domestic

Portable: No

Product Type: Hand Tool

RPM: 13000

UL Listed: No

Weight: 1.77

Width: 6-1/2 in