Dynabrade

20000 RPM Right Angle Die Grinder

Part #D46002  |  Manufacturer Part #46002

RPM:

20000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All models have air passage to continually cool the gear box; gears last longer! Pinion piloted on rotor to reduce run-out. Needle bearing assures proper shaft alignment.
  • Dual wick lubrication system ? saturated with gear oil for extended gear life ? over 700 hours. This helps administer the right amount and keep the gear oil on the metal gears. Highest horsepower and torque levels of any similar competitive product.
  • Governor-controlled motor maintains speed under load. Includes both 1/4" & 6mm collet inserts.

Specifications

CE Approved: Yes

Decibel Rating dB : 78 dB

ETL Listed: No

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 2-9/10 in

Horsepower: 2/5 hp

Length: 8 in

Origin: Domestic

Portable: No

Product Type: Hand Tool

RPM: 20000

UL Listed: No

Weight: 1.2

Width: 6-1/2 in