Dynabrade
6000 RPM Right Angle Disc Sander
Part #DYN52657 | Item #7920306 | Manufacturer Part #52657
$
783.00
EACH
RPM:
6000Product Details
- Includes 51151 Backing Pad, 7" (178 mm) diameter, plus mounting hardware. Accepts optional 7" (178 mm) diameter Abrasive Discs with 7/8" (22 mm) center hole.
- Dynabrade's 1.3 hp (970 W) Right Angle Sander offer countless grinding and material removal solutions for various industries. Vibration Dampening Side Handle Specially designed to reduce vibration transfer to operator. Removable for left/right hand use. Rotational Exhaust System Rotates a full 360 degree to ensure that exhaust is directed away from operator.
- Cast Aluminum Construction Tool housing and handle made of solid cast aluminum. Safety-Lock Throttle Lever Prevents accidental start-up of tool. Lever has no sharp edges or pinch-points.
- Wick-Lube System for Longer Gear Life extends gear life with simple lubrication. All models include Gear Oil and Gear Oil Gun. Insulated Throttle Handle Reduces cold air transmission to operator's hand. Handle position is adjustable, increasing comfort and efficiency.
- Robust 1.3 hp Air Motor 1.3 hp (970 W) governor-controlled air motordelivers powerful, efficient performance. Convenient Spindle Lock Allows quick and easy change of grinding wheel or abrasive disc. Less downtime!
Specifications
CE Approved: Yes
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Height: 3-9/16 in
Horsepower: 1-3/10 hp
Length: 10 in
Origin: Domestic
Portable: No
Product Type: Hand Tool
RPM: 6000
UL Listed: No
Weight: 4.5
Width: 6-3/4 in