Dynafile Abrasive Belt Tool

Part #D14000  |  Item #6080112  |  Manufacturer Part #14000

$ 628.00 EACH

Horsepower:

.5 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • World-famous Dynafile replaces tedious hand filing and sanding. Grind, deburr, blend, polish, finish and more!
  • Grind from contact wheel or platen pad. Finish and polish using slack of belt. For use on metal, plastic, fiberglass, composites, rubber, glass and stone.
  • Tool includes 11218 Contact Arm for standard use. Also accepts a variety of additional Contact Arms. Superior belt tracking permits use of abrasive belts 1/8", 1/4" or 1/2" wide x 24" long. Work in areas as small as 3/8" diameter.
  • Motor easily adjusts to the most comfortable throttle lever position. Lightweight composite belt guard allows quick and easy belt change!
  • Hard and soft platen pads mount onto Contact Arms for heavy grinding or contour polishing.

Specifications

CE Approved: Yes

Collection: Dynafile

Corded Cordless: Cordless

Height: 4-57/100 in

Horsepower: .5 hp

Length: 14-61/100 in

Origin: Domestic

Portable: Yes

Power Source: Air

Product Type: Hand Tool

RPM: 20000

Weight: 3.32

Width: 48 in