DynaLocke 12000 RPM Dual Action Sander

Part #D58435  |  Item #7920288  |  Manufacturer Part #58435

$ 488.00 EACH

RPM:

12000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 12,000 RPM DynaLocke is truly two-tools-in-one, easily changing from a rotary Disc Sander to Random Orbital Sander with the flip of a switch.
  • Ideal for metal applications; great on composite materials.
  • Excellent for automotive work, such as paint stripping and blending.
  • Also utilized for leveling glue seams on Corian and other solid surfaces. Switch is recessed within tool grip to prevent accidental engaging.
  • Includes low profile, premium urethane, hook-face sanding pad.

Specifications

CE Approved: Yes

Collection: DynaLocke

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 5-1/8 in

Horsepower: 9/20 hp

Length: 11-1/16 in

Origin: Domestic

Portable: No

Product Type: Hand Tool

RPM: 12000

UL Listed: No

Weight: 2.93

Width: 6-1/2 in