5 in. Sander
Dynorbital® 5 in. Sander
Frequently Purchased Together
Product Details
- Extreme comfort: Ergonomic design with integrated comfort platform for more wrist support and overall operator comfort. Soft grip co-molded to rigid composite base housing for maximum comfort and durability. Recessed throttle lever eliminates pinch and pressure points on an operator's palm
- Extreme performance: Premium sanding pad is weight-mated for the lowest vibration levels. Made from the highest quality materials for extreme durability and longevity
- Extreme power: New motor design has the highest power-to-weight ratio in the industry, with 0.3 hp at 1.8 lbs. Most consistent speed under load in industry, running at 92% of rated tool speed. New rotor design enhances power with less friction
- American-made from the highest grade materials for long-life and high durability
Specifications
- CE Approved:
- Yes
- Collection:
- Dynorbital®
- Decibel Rating (dB):
- 74 dB
- Diameter:
- 5 in
- Height:
- 3-7/10 in
- Horsepower:
- 3/10 hp
- Length:
- 6-9/10 in
- Origin:
- Domestic
- Portable:
- No
- Power Source:
- Electric
- Product Type:
- Sander
- RPM:
- 12000
- UL Listed:
- No
- Weight:
- 1.78 lb