120V 16 gal Wet and Dry Vacuum
Mini Raptor Vac 120V 16 gal Wet and Dry Vacuum
Frequently Purchased Together
Product Details
- Superior dust particle collection through ergonomic 1" x 20' vacuum hose assembly
- Complete system in a small footprint, maximizing shop floor space
- Standard HEPA Filter and HEPA bag included
- Includes: Mini Raptor Vac 61100, Premium Cart 61486, Dynorbital- Extreme X51V, 20' Vac/Air hose 31972, Storage System 61503 & 61505, Auto On/Off 61565
- Superior air supply to pneumatic tool ensures proper RPM speeds under load
Specifications
- Automatic Shut-Off:
- No
- Capacity:
- 16 gal
- Collection:
- Mini Raptor Vac
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Height:
- 46 in
- Horsepower:
- 6-1/2 hp
- Length:
- 26 in
- Origin:
- Domestic
- Portable:
- No
- Power Source:
- Electric
- Pressure - High:
- 90
- UL Listed:
- Yes
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Width:
- 26 in