120V 16 gal Wet and Dry Vacuum

You last purchased this on
 
Dynabrade

Mini Raptor Vac 120V 16 gal Wet and Dry Vacuum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dynabrade

Mini Raptor Vac 120V 16 gal Wet and Dry Vacuum

  • Fast #
  • Part #DYN10029
  • Item #7920290
  • Manufacturer Part #10029
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior dust particle collection through ergonomic 1" x 20' vacuum hose assembly
  • Complete system in a small footprint, maximizing shop floor space
  • Standard HEPA Filter and HEPA bag included
  • Includes: Mini Raptor Vac 61100, Premium Cart 61486, Dynorbital- Spirit 21064, 20' Vac/Air hose 31972, Storage System 61503 & 61505, Auto On/Off 61565
  • Superior air supply to pneumatic tool ensures proper RPM speeds under load
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Capacity:
16 gal
Collection:
Mini Raptor Vac
Height:
46 in
Horsepower:
6-1/2 hp
Length:
26 in
Origin:
Domestic
Portable:
No
Power Source:
Electric
Pressure - High:
90
UL Listed:
Yes
Vacuum Type:
Wet & Dry
Volts:
120V
Width:
26 in