DynaCentric® 12 in. Carbon Steel TFM Gear Operator Handle Butterfly Valve

Part #WB511302S0211WG12  |  Manufacturer Part #2227612-01

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Class 150

ASME Specifications: ASME B16.34

Collection: DynaCentric®

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

Material: Carbon Steel

Maximum Pressure: 150 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Gear Operator Handle

Valve Seat Material: TFM

Valve Size: 12 in

Valve Type: Butterfly Valve