3-4/5 in. Medium/Fine Carded Sanding Sponge

You last purchased this on
 
Dynamic

3-4/5 in. Medium/Fine Carded Sanding Sponge

This product requires certification to purchase.
You last purchased this on
 
Dynamic

3-4/5 in. Medium/Fine Carded Sanding Sponge

  • Fast #
  • Part #DAG562601
  • Item #5150407
  • Manufacturer Part #AG562601
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Excellent for light sanding between coats
  • Great for angles; contoured and flat surfaces
  • Square sponge with 4 sides
  • Requires Certification

Specifications

Application:
Drywall, Mud, Repairing Holes
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
3-4/5 in
Product Type:
Sanding Sponge
Size:
3-4/5 in x 3-9/10 in
Width:
3-9/10 in