0 items

Dynamic Cooking Systems Professional 10 in. High Backguard

DBGCV230H

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
CPV2-304 Professional Cooktop
Collection
Professional
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
GSA Approved
No
Height
30 in
Material
Stainless Steel
NSF Certified
No
Type
High Backguard
UL Listed
No
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday