Dynamic Cooking Systems

28 in. 120000 BTU 8-Burner Gas Cooktop in Stainless Steel

Part #DCPV2488L  |  Manufacturer Part #CPV2-488-L

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

BTU: 19000

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28 in

Fuel Type: Propane

Height: 8-5/16 in

Material: Stainless Steel

Number Of Burners: 8

Power Source: Gas

UL Listed: No

Volts: 120V

Width: 47-7/8 in