Dynamic Cooking Systems

28 in. 128000 BTU 6-Burner Gas Cooktop in Stainless Steel

Part #DCPV2486GLN  |  Manufacturer Part #CPV2-486GL-N

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

BTU: 23500

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28 in

Fuel Type: Natural Gas

Height: 8-5/16 in

Material: Stainless Steel

Number Of Burners: 6

Power Source: Gas

UL Listed: No

Volts: 120V

Width: 47-7/8 in