36 in. Downdraft Vent Hood in Brushed Stainless Steel
36 in. Downdraft Vent Hood in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 14 lift maximizes extraction while smoothly retracting for a discreet appearance when not in use
- This powerful downdraft system slides away discreetly into the countertop when not in use
- Fisher & Paykel downdraft systems are available in two convenient sizes. They powerfully and effectively extract unwanted grease, smoke, and odors through stainless steel mesh filters with fan speeds up to 1200 CFM that operates quietly and efficiently
- The high-quality stainless steel mesh filters are easy to remove and dishwasher safe
- Fisher & Paykel downdraft systems are designed for simplicity of use with a single on/off button and slider for precise control over fan speed
- Downdraft ventilation systems are perfect for those who do not want an overhead ventilation hood
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Brand Model Compatibility:
- HD36
- CFM:
- 1200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Control Type:
- Slide
- Depth:
- 2-1/8 in
- Dishwasher Safe:
- Yes
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Filter Type:
- Mesh
- Hardware Included:
- Yes
- Height:
- 42-1/4 in
- Hood Vent Type:
- Downdraft
- Indoor Outdoor:
- Indoor
- Installation Type:
- Countertop
- Length:
- 2-1/8 in
- Material:
- Stainless Steel
- Range (in):
- 36 in
- Size:
- 36 in
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 340 W
- Weight:
- 20 lb
- Width:
- 36 in