Dynamic Cooking Systems 56-3/8 in. 4-Burner Built-In Grill

DBH148R

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BTU
121500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-5/16 in
Fuel Type
LP Gas
Height
24-1/4 in
Material
Stainless Steel
Power Source
Gas
Width
56-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday