Dynamic Cooking Systems

56-3/8 in. 4-Burner Built-In Propane Grill with Hybrid Infrared Burner

Part #DBH148RGIL  |  Manufacturer Part #BH1-48RGI-L

Fuel Type:

Propane
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 121500

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-5/16 in

Fuel Type: Propane

Height: 24-1/4 in

Material: Stainless Steel

Number Of Burners: 4

Power Source: Gas

Width: 56-3/8 in