6 x 48 in. Vent Hood Duct Cover

Part #DVDC648  |  Item #7180730  |  Manufacturer Part #VDC-648

Width:

48 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: VS-48 Range Hood

Energy Star Compliant: No

GSA Approved: No

Height: 6 in

Type: Vent Hood Duct Cover

UL Listed: No

Width: 48 in