Toss-Ins Laundry Detergent Powder
Toss-Ins Laundry Detergent Powder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mountain mist scent
- Packs dissolve quickly, even in cold water
- Four packs per case
- Formulated and safe for all machines, including high-efficiency washers
Specifications
- Faucet Connection Size:
- 3/4 in
- Material:
- Powder
- Package Quantity:
- Case of 4
- Product Type:
- Toss-Ins Laundry Detergent Powder
- Size:
- Pack of 20