DynaQuip Controls
115 V Electric Plastic Actuator
Part #DWCACTG | Item #2025600 | Manufacturer Part #WCACT1
Call for Pricing
EACH
Volts:
115VProduct Details
Specifications
AMP: 2.5
Actuator Type: Electric
Material: Plastic
Volts: 115V