Dynatel™ 1420-ID Alkaline Identification Marker Locator

Part #3M05111513589  |  Item #4643429  |  Manufacturer Part #05111513589

$ 2,105.50 EACH

Battery Type:

Alkaline
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Locates 2 different marker frequencies simultaneously
  • Reads, writes and locates ID markers
  • Estimates exact location of underground markers
  • Large, backlit, high-resolution graphic display
  • Capable of locating all models of passive markers that are properly installed
  • GPS communication capability
  • RFID marker depth estimation
  • Designed to be more accurate, faster and more integrated
  • Compatible with all 3M EMS markers

Specifications

Battery Size: AA

Battery Type: Alkaline

Brand Model Compatibility: 3M™ RFID and EMS markers

Collection: Dynatel™

Power Source: Battery

Tool Type: Cable/Pipe Locator

Type: Pipe and Cable Locator