2250M-UU3W-RT ADV CABLE/PIPE

You last purchased this on
 
3M™

Dynatel™ 2250M-UU3W-RT ADV CABLE/PIPE

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Dynatel™ 2250M-UU3W-RT ADV CABLE/PIPE

  • Fast #
  • Part #3M7000132861
  • Item #4842517
  • Manufacturer Part #7000132861
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trace pipe or cable and locate markers along the way
  • M-ID versions locate and read/write EMS-RFID markers
  • Easy-to-use system that requires minimal training
  • Designed with even more functionality than previous models, and ID versions have the enhanced capability to read and write user information into the 3M™ EMS ID markers
  • Easy to use and requires very little operator training
  • RS232 communications port allows interface to an external computer for uploading/downloading of data, unit configuration and remote software upgrades
  • Conduct direct depth reading of RFID markers
  • Simultaneously locate two marker frequencies
  • Receiver offers four user-definable auxiliary frequencies
  • Receiver incorporates passive power, CATV and auxiliary frequencies that do not require the use of the transmitter
  • Requires Certification

Specifications

Battery Size:
AA, C
Battery Type:
Alkaline
Collection:
Dynatel™
Power Source:
Battery
Type:
3M05111513621
Watts:
3 W