3/8 in. Aluminum Actuator
DT2 3/8 in. Aluminum Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Our flexible manufacturing process allows us to offer both standard construction and custom configurations
- Standard operators are available with various mounting interface dimensions
- Our commercial aluminum DYNATORQUE 90 worm-gear operators are for use with valves, dampers, and most other quarter-turn applications requiring a self-locking mechanism
- Bore, keyways, and mounting patterns listed are for Cameron standards
- Standard mounting patterns on the DT2 and DT5 are (4) tapped holes straddling centerline at 45°
- Handwheels listed are recommended sizes to produce full rated torque with the rim effort listed
- Custom-machined gears come with bores and bolt holes for direct mounting to the valve. Standard housing material is aluminum
Specifications
- Actuator Type:
- Gear Operator
- Application:
- Commercial
- Collection:
- DT2
- Material:
- Aluminum
- Torque (In-Lbs):
- 2000 in-lbs
- Valve Body Material:
- Aluminum
- Valve Size:
- 3/8 in