0 items

Dyson Airblade V 110/127V Hand Dryer

D3071701

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Dry time: 12 seconds
  • Five year warranty
  • HEPA filter
  • Low operating cost
  • NSF certified
  • Quiet Mark certified
  • Slim profile: no recessing required
  • Small carbon footprint
  • Touch-free operation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CFM
42.38
Collection
Airblade V
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Height
15-1/2 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS, Polycarbonate
Volts
110/127V
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday