120 V Plastic Hand Dryer in White

You last purchased this on
 
Dyson

120 V Plastic Hand Dryer in White

  • Fast #
  • Part #D1980801
  • Item #4290236
  • Manufacturer Part #19808-01
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Dyson

120 V Plastic Hand Dryer in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12 second dry time
  • Voltage: 110V
  • Fastest, most hygienic hand dryer
  • 5 year warranty for parts and first year labor limited warranty
  • Costs less to run
  • Polycarbonate ABS casing
  • HEPA filter removes 99.97% of bacteria from the air
  • Motor spins at 81,000 rpm delivering two sheets of air travelling at 400mph
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Polycarbonate ABS Casing
Volts:
120V