110/127V Wash and Dry Hand Dryer, Wall in Stainless Steel

You last purchased this on
 
Dyson

Airblade 110/127V Wash and Dry Hand Dryer, Wall in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dyson

Airblade 110/127V Wash and Dry Hand Dryer, Wall in Stainless Steel

  • Fast #
  • Part #D24766901
  • Item #7653389
  • Manufacturer Part #247669-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HEPA filtration standard
  • HACCP certified
  • 14 second dry time
  • Automatic water flush
  • Saves space
  • Saves water
  • Small carbon footprint
  • Quiet Mark Certified
  • Costs as low as $34 to run per year
  • No water on the floor
  • Requires Certification

Specifications

AMP:
11.7
Application:
Commercial, Institutional
CFM:
44 ft3/min
Collection:
Airblade
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
80 dB
Depth:
12-1/4 in
ETL Listed:
Yes
Height:
12-43/100 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Material Type:
304L
RPM:
81000
Volts:
110/127V
Watts:
1000 W
Weight:
20.97 lb
Width:
19-47/50 in